Beli hex bit socket 2mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GEDORE Combination Wrench (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp329.900

    GEDORE Combination Wrench (Kunci Ring Pas)
    Deskripsi:
    -The surface with satin finish makes it difficult to slip.-The spanner part has the specification that can withstand high loading due to the reinforcing shaft.-The offset angle of the box end part is 10°, and it firmly grips a nut/bolt that is recessed to
  2. GEDORE Ratchet Handle
    Mulai

    Rp1.299.900

    GEDORE Ratchet Handle
    Deskripsi:
    -Switches forward and reverse rotations with the dial on the head.-The number of gears is 72, allowing smooth and slight movements.-Grip is made of anti-slip composite material.
    atribut:
    • Input Drive: Convex 6.35mm
    • Total Length: 129mm
  3. GEDORE Hand-Operated Impact Driver
    Mulai

    Rp3.399.900

    GEDORE Hand-Operated Impact Driver
    Deskripsi:
    Complete with the most frequently used bits, for use on screws and bolts with slotted, cross-head or hexagon heads. Reversible for right and left hand operation. In plastic case. TORX = reg. trademark of Acument Intellectual Properties, LLC. USA. Drive Connector Square (Male): 1/2inch. Packing Unit: 1 Piece. Contents (pieces): 18 Piece. Weight: 1.249kg. Drive Connector Square (Male) Nominal Size:- 12.5mm.
    atribut:
    • Size (mm): 200x120x38
  4. TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)
    Deskripsi:
    TEKIRO Hex Bit Socket Mata Sock L [1/2 Inch DR 4x100 mm], Hex Bit Socket atau mata sock berbahan chrome vanadium yang didesain kuat, awet, dan tahan lama. Digunakan untuk menutupi kepala mur atau baut sehingga saat menggunakan kunci sok mur atau baut tidak akan mudah terlepasFungsi : digunakan untuk menutupi kepala mur atau baut, sehingga pada saat menggunakan kunci sock mur atau baut tidak akan mudah terlepasMaterial : Chrome vanadiumDimensi : 61mm 13mm 21mm
    atribut:
    • Dimension 2 (mm): 13
    • Dimension 3 (mm): 21
    • Dimension 1 (mm): 61
    • Size (inch): 1/2
  5. GEDORE Reversible Ratchet
    Mulai

    Rp1.899.900

    GEDORE Reversible Ratchet
    Deskripsi:
    -Made of aluminum and very light, helping to alleviate fatigue of use.-Lock of the socket can be released by pressing only once.-Grip is made of anti-slip composite material.
    atribut:
    • Total Length: 270mm
    • Input Drive: Convex 12.7mm
    • Number of Teeth: 72
  6. GEDORE Double Open End Wrench (Kunci Pas)
    Mulai

    Rp189.900

    GEDORE Double Open End Wrench (Kunci Pas)
    Deskripsi:
    -The surface is satin finish, easy to fit in and hard to slip specifications.-The handle shaft is a slim type.
  7. GEDORE Set Kunci Sok
    Mulai

    Rp8.699.900

    GEDORE Set Kunci Sok
    Deskripsi:
    -The socket has a unique unit drive structure and a large surface area is in contact with nuts and bolts. Force is applied evenly and stably, and it can be turned smoothly.-Comes in a sturdy case with handle made of steel.
    atribut:
    • Input Drive: 12.7mm
  8. GEDORE Impact Socket with Impact Fix Lock
    Mulai

    Rp1.299.900

    GEDORE Impact Socket with Impact Fix Lock
    atribut:
    • Input Drive: 25.4mm
  9. GEDORE Double Box End Wrench Offset (Kunci Ring)
    Mulai

    Rp379.900

    GEDORE Double Box End Wrench Offset (Kunci Ring)
    Deskripsi:
    -The box end part has the original UNIT DRIVE specification and it can put a power evenly to a bolt.-The surface with satin finish makes it difficult to slip.-The handle angle is 5°.-The surface treatment is chrome plated.
  10. GEDORE Friction Ratchet
    Mulai

    Rp2.699.900

    GEDORE Friction Ratchet
    Deskripsi:
    -In combination with a dedicated ring, it can be used for various sizes.-You can work in narrow places as it is the friction type.
Daftar Harga hex bit socket 2mm Terbaru March 2026
GEDORE Hex Bit SocketRp289.900
GEDORE Accessories for Socket Wrenches 1/2Rp7.399.900
GEDORE Combination Wrench (Kunci Ring Pas)Rp329.900
GEDORE Ratchet HandleRp1.299.900
GEDORE Preset Torque Screwdrivers (Obeng Torsi)Rp3.299.900
GEDORE Hand-Operated Impact DriverRp3.399.900
TEKIRO Hex Bit Socket 1/2inch DR (Mata Sock L)Rp37.900
GEDORE Circlip Pliers (Tang Jepit)Rp709.900
GEDORE Reversible RatchetRp1.899.900
GEDORE Double Open End Wrench (Kunci Pas)Rp189.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)